Zoro Homepage

MAZDA PROTEGE 03-01

  • Mfr # 56637

  • Zoro # G602152029


original price: $76.49
7% off
new price: $70.99
/ea

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring B Quantity
1
Sve Port Low Side
Low Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56637
Zoro #
G602152029
UPC #
96361566378
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
O-Ring B Quantity
1
Sve Port Low Side
Low Side
Bracket
w/o Bracket
End 2 Type
P-Nut Fitting
Service Port Type
R134a Quick Disconnect
Component Type
Suction Line
Service Port Qty
1
System Pressure
Low Pressure
O-Ring A Quantity
3
Switch Service Port
w/o Switch Port
End 1 Type
Springlock
Suction End Type
P-Nut Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.