Zoro Homepage

Mazda Protege 03-01-Protege5 03-02

  • Mfr # 44054

  • Zoro # G500560926


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Height
8.625 IN
Material
Aluminum
Width
9.250 IN
Type
Plate & Fin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44054
Zoro #
G500560926
UPC #
96361440548
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
8.625 IN
Width
9.250 IN
Depth
2.563 IN
Core Depth Fraction
2-9/16 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
8-5/8 in
Core Width Fraction
9-1/4 in

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Female O-Ring
O-Ring C Quantity
3
Outlet Fitting Type
Female Springlock
O-Ring B Quantity
1

Description

Mazda Protege 03-01-Protege5 03-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.