
Mazda Protege 98-95 Filter Drier, 33599
Mfr # 33599
Zoro # G9557218
product price: $21.49
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.482 in
Connector Type
Pad Mount
Outlet Fitting Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33599
Zoro #
G9557218
UPC #
96361335998
Country of Origin
Unknown
Dimensions
Outlet Diameter
.482 in
Body Diameter
2.500 IN
Overall Depth
6.000 in
Body Length
6.000 IN
Details
Material
Aluminum
Includes
Gasket / Seals
Connector Type
Pad Mount
Outlet Fitting Type
Pad Mount
Outlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Pad Mount
Bracket
w/ Bracket
Switch Type
NPT
Desiccant
Yes
Inlet Fitting Type
Pad Mount
Inlet Fraction
3/8 in
Inlet Filter Fitting Type
Pad Mount
O-Ring A Quantity
2
O-Ring B Quantity
1
Connector B Type
Pad Mount
In Line Filter Material
Desiccant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.