Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda Protege5 03-02 Filter Drier, 83191

  • Mfr # 83191

  • Zoro # G9584551


original price: $28.55
8% off
new price: $25.99
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.402 in
In Line Filter Material
Desiccant
Overall Depth
6.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83191
Zoro #
G9584551
UPC #
96361831919
Country of Origin
Unknown

Dimensions

Outlet Diameter
.402 in
Overall Depth
6.000 in
Body Length
6.000 IN
Body Diameter
2.375 IN

Details

Material
Aluminum
Includes
Gasket / Seals
In Line Filter Material
Desiccant
Inlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Connector B Type
Pad Mount
Desiccant
Yes
Outlet Fraction
3/8 in
Connector Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Bracket
w/ Bracket
Inlet Fraction
3/8 in
Outlet Fitting Type
Pad Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.