
MAZDA RX-7 85-79
Mfr # 35483
Zoro # G602145465
original price: $48.89
10% off
new price: $43.99
/eaKey Features
Voltage
12
Material
Metal
Shaft Length
2.06 IN
Shaft Diameter
0.268 IN
Vented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35483
Zoro #
G602145465
UPC #
96361354838
Country of Origin
Unknown
Dimensions
Shaft Length
2.06 IN
Shaft Diameter
0.268 IN
Motor Diameter
3.000 IN
Motor Length
3.875 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Vented
Vented
Rotation
CW/CCW
Flanged End
Yes
Number of terminals
Connector Not Included
Mount Type
OE Mount
Shaft Shape
Round
Cage Wheel Included
w/o Wheel
Terminal Type
2 Lead Wires
Shaft Type
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.