
MAZDA RX-7 87-86
Mfr # 33487
Zoro # G002110872
product price: $26.19
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Bracket
w/ Bracket
Connector B Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33487
Zoro #
G002110872
UPC #
96361334878
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
8.000 in
Body Diameter
2.500 IN
Body Length
8.000 IN
Details
Material
Steel
Includes
Gasket / Seals
Bracket
w/ Bracket
Connector B Type
Male Insert O-Ring
Fuse Plug
Yes
O-Ring A Quantity
2
Desiccant
Yes
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant
Inlet Filter Fitting Type
Male
Inlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/8 in
Connector Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Inlet Fraction
3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.