
Mazda Rx-7 95-93 Fan Motor, 35231
Mfr # 35231
Zoro # G9568591
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Color
Black
Number of Speeds
OE Equivlent
Mount Type
OE Mount
Terminal Gender
Wire Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35231
Zoro #
G9568591
UPC #
96361352315
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Color
Black
Number of Speeds
OE Equivlent
Mount Type
OE Mount
Terminal Gender
Wire Leads
Motor Type
4 Pole
Wire Quantity
4 Lead Wires
Bolt Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.