
MAZDA/P:NEW SANDEN/SANKYO SD508 W/CLUTCH
Mfr # 58033
Zoro # G102034184
original price: $248.99
5% off
new price: $234.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD508
Terminal Type
Bullet
Discharge Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58033
Zoro #
G102034184
UPC #
96361580336
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.250 in
Belt Width
0.500 in
Details
Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD508
Terminal Type
Bullet
Discharge Port Type
O-Ring
Pulley Belt Type
Serpentine
Mount Distance B
1.55 in
Suction Port Type
O-Ring
Comp Head Prt Config
Top-Vert-Flare
Mounting Type
Ear Mount
Distance From Clutch To Mounting Flange
0.95 IN
Compatible Refrigerant Oil Type
PAG 100
Coil Voltage
12 2H
Compressor Head Type
B
Refrigerant Type
R134a
Oil Filled
Included
Reman W/o Clutch
[57083] / Clutch Assembly
Coil Clock Position
1 Wire Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.