Merc Villager 98-93/Niss Quest 98-93 Blower Motor, 35561

  • Mfr # 35561

  • Zoro # G1687250


product price:  $45.59
/ea

Key Features

Voltage
12
Material
Metal
Terminal Type
Lead Wire
Connector Quantity
1
Shaft Length
1.250 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35561
Zoro #
G1687250
UPC #
96361356306
Country of Origin
Unknown

Dimensions

Shaft Length
1.250 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.31 IN
Motor Length
4.44 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Terminal Type
Lead Wire
Connector Quantity
1
Shaft Shape
D-Shaped
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Vented
Non Vented
Connector Gender
Female
Number of terminals
2
Flanged End
Yes
Shaft Type
D-Shaped
Rotation
CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.