
Merc Villager 98-96/Niss Quest 98-96 Rad Fan Assy, 75217
Mfr # 75217
Zoro # G9590632
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
19.5 in
Width
28.5 in
Includes
Shroud Included
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75217
Zoro #
G9590632
UPC #
96361752177
Country of Origin
Unknown
Dimensions
Height
19.5 in
Width
28.5 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Terminal Gender
Male
Shroud Material
Plastic
Connector Type
3 wire lead w/ Connector
Electrical Or Mechanical
Electrical
Blade Material
Plastic
Mount Type
OE mount
Mount Location
Radiator Fan
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
1
Connector Gender
Female
Fan 1 Blade Quantity
9
Terminal Quantity
3
Blade Type
Rigid
Connector Shape
Triangular
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.