Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MERCEDES 190 SERIES 93-84

  • Mfr # 55580

  • Zoro # G202152207


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Includes
O-rings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Suction End Style
UNF O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55580
Zoro #
G202152207
UPC #
96361555808
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Includes
O-rings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Suction End Style
UNF O-Ring
Service Port Type
Service Port
O-Ring B Quantity
1
Discharge End Type
Female O-Ring
Suction End Type
Female O-Ring
Bracket
w/ Bracket
Manifold
Yes
Switch Included
yes
Switch Service Port
w/ Switch Port
Discharge End Style
UNF O-Ring
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.