
Mercedes 190 Series 93-84 Evaporator Core, 54135
Mfr # 54135
Zoro # G5841907
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Width
6.000 IN
Type
Tube & Fin
Height
15 IN
Outlet Diameter
No. 8
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54135
Zoro #
G5841907
UPC #
96361541351
Country of Origin
Unknown
Dimensions
Width
6.000 IN
Height
15 IN
Outlet Diameter
No. 8
Depth
2.500 IN
Core Width Fraction
6 in
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
2-1/2 in
Core Height Fraction
15 in
Details
Type
Tube & Fin
Material
Aluminum
Inlet Fitting Type
Flange
Outlet Fitting Type
Female Springlock
O-Ring A Quantity
1
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.