Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MERCEDES 300 SERIES 90-88

  • Mfr # 55583

  • Zoro # G302152084


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Includes
O-rings Included
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55583
Zoro #
G302152084
UPC #
96361555839
Country of Origin
Unknown

Details

Includes
O-rings Included
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring A Quantity
1
Switch Service Port
w/ Switch Port
Suction End Type
Female O-Ring
Discharge End Style
UNF O-Ring
Manifold
Yes
Suction End Style
UNF O-Ring
Bracket
w/o Bracket
O-Ring B Quantity
1
Discharge End Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.