Zoro Homepage

Mercedes 450 Series 80-73 Filter Drier, 33394

  • Mfr # 33394

  • Zoro # G9557242


product price: $25.79
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.500 in
Sight Glass
Yes
Outlet Fraction
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33394
Zoro #
G9557242
UPC #
96361333949
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.500 in
Body Length
7.000 IN
Overall Depth
7.000 in
Body Diameter
3.000 IN
Switch Port Dia.
0.250 in

Details

Material
Steel
Includes
Gasket / Seals
Sight Glass
Yes
Outlet Fraction
1/2 in
Inlet Filter Fitting Type
Male
O-Ring A Quantity
2
Connector B Type
Male Flare
In Line Filter Material
Desiccant
Bracket
w/ Bracket
In Line Filter Outlet Fitting Type
Male
Inlet Fraction
3/8 in
Desiccant
Yes
Inlet Fitting Type
Flare Fitting
Connector Type
Male Flare
Outlet Fitting Type
Flare Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.