Zoro Homepage

Mercedes 560 Series 89-86 Filter Drier, 33662

  • Mfr # 33662

  • Zoro # G9558161


original price: $34.95
10% off
new price: $31.45
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Sight Glass
Yes
Body Length
7.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33662
Zoro #
G9558161
UPC #
96361336629
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
7.000 IN
Body Diameter
2.875 IN
Switch Port Dia.
0.250 in
Overall Depth
7.000 in

Details

Material
Steel
Includes
Gasket / Seals
Sight Glass
Yes
Inlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Female
Inlet Fitting Type
Male Insert O-Ring
Connector B Type
Female Insert O-Ring
Outlet Fitting Type
Female Insert O-Ring
Inlet Filter Fitting Type
Male
Connector Type
Male Insert O-Ring
O-Ring A Quantity
2
Desiccant
Yes
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.