Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MERCEDES C CLASS 07-01

  • Mfr # 89013

  • Zoro # G302109798


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
2.00 in
Housing Material
Plastic / Steel
Type
Water Pump
Depth
6.25 IN
Overall Width
3.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89013
Zoro #
G302109798
UPC #
96361027251
Country of Origin
Unknown

Dimensions

Height
2.00 in
Depth
6.25 IN
Overall Width
3.00 in
Inlet Pipe Diameter
0.72 IN
Outlet Pipe Diameter
0.72 IN

Details

Housing Material
Plastic / Steel
Type
Water Pump
Electrical Or Mechanical
Electrical
Terminal Pin Qty.
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.