
Mercedes C Class 11-06 T-Stat Housing, 85999
Mfr # 85999
Zoro # G3557614
product price: $88.25
/ea
Free Shipping & Returns
Key Features
Includes
Gasket Or Seal Included
Material
Aluminum
Type
Outlet
Height
5.000 in
Included
Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85999
Zoro #
G3557614
UPC #
96361859999
Country of Origin
Unknown
Dimensions
Height
5.000 in
Inlet Dia.
1.84 in
Mnt Flange Width
0.42 in
Details
Includes
Gasket Or Seal Included
Material
Aluminum
Type
Outlet
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
3.81 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.