
Mercedes E Class 02-95 Filter Drier, 33704
Mfr # 33704
Zoro # G9556481
product price: $26.75
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector B Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33704
Zoro #
G9556481
UPC #
96361337046
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Diameter
3.000 IN
Body Length
7.000 IN
Overall Depth
7.000 in
Details
Material
Steel
Includes
Gasket / Seals
Connector B Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
Bracket
w/ Bracket
O-Ring A Quantity
2
Inlet Fraction
3/8 in
Inlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
In Line Filter Outlet Fitting Type
Male
Desiccant
Yes
Connector Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.