Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mercedes E Class 14-13 Ml Class 15-13

  • Mfr # 198368

  • Zoro # G300559793


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
6SBU16C
Type
Nippondenso
O-Ring B Quantity
1
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198368
Zoro #
G300559793
UPC #
96361069626
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.52 in

Details

Includes
Clutch Included
Compressor Type
6SBU16C
Type
Nippondenso
O-Ring B Quantity
1
O-Ring A Quantity
1
O-Ring C Quantity
1
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Electronic Control Valve
Yes
Pulley Belt Type
Serpentine
Mounting Type
3 Tangent One on Rear Head
Terminal Type
Pin
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
ECV Harness Connector
Compressor SE05F, Vehicle SE22M

Description

Mercedes E Class 14-13 Ml Class 15-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.