
Mercedes Sl Class 02-96 Filter Drier, 33390
Mfr # 33390
Zoro # G9557148
original price: $34.95
10% off
new price: $31.45
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Desiccant
Yes
Connector B Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33390
Zoro #
G9557148
UPC #
96361333901
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Diameter
4.000 IN
Switch Port Dia.
0.250 in
Body Length
7.000 IN
Overall Depth
7.000 in
Details
Material
Steel
Includes
Gasket / Seals
Desiccant
Yes
Connector B Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Bracket
w/ Bracket
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Inlet Filter Fitting Type
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.