
Mini Cooper 03-02 Blower Motor, 75044
Mfr # 75044
Zoro # G1695361
original price: $92.85
9% off
new price: $83.59
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Mount Type
OE Mount
Wheel Dia.
5.500 in
Flanged End
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75044
Zoro #
G1695361
UPC #
96361750449
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.500 in
Motor Diameter
3.000 IN
Wheel Height
2.500 in
Motor Length
4.500 IN
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Mount Type
OE Mount
Flanged End
Yes
Number of terminals
2
Vented
Vented
Cage Wheel Included
w/ Wheel
Connector Quantity
1
Rotation
CW
Connector Gender
Female
Terminal Type
2 Terminal Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.