Zoro Homepage

Mini Cooper 09-02 Evaporator Core, 44035

  • Mfr # 44035

  • Zoro # G5849248


original price: $113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
8.875 IN
Height
9.44 IN
Type
Plate & Fin
Material
Aluminum
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44035
Zoro #
G5849248
UPC #
96361440357
Country of Origin
Unknown

Dimensions

Width
8.875 IN
Height
9.44 IN
Outlet Diameter
No. 8
Depth
2.375 IN
Core Width Fraction
8-7/8 in
Core Depth Fraction
2-3/8 in
Core Height Fraction
9-7/16 in
Outlet Fitting Outside Diameter
No. 10

Details

Type
Plate & Fin
Material
Aluminum
O-Ring B Quantity
1
Outlet Fitting Type
Block Fitting
Inlet Fitting Type
Block Fitting
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.