Zoro Homepage

Mitsubishi Eclipse 99-95 Rad Fan Assy, 75255

  • Mfr # 75255

  • Zoro # G9589497


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75255
Zoro #
G9589497
UPC #
96361752559
Country of Origin
Unknown

Dimensions

Height
15.5 in
Width
14 in

Details

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Terminal Quantity
4
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Blade Type
Rigid
Mount Location
Radiator Fan
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
5
Mount Type
OE mount
Connector Type
4 Lead Wires w/ Connector
Blade Material
Plastic
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Square
Fan Quantity
1
Electrical Or Mechanical
Electrical

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.