
Mitsubishi Endeavor 07-04 Hose Assembly, 55212
Mfr # 55212
Zoro # G9343681
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
Fittings Included
Service Port Size
13 mm
O-Ring B Quantity
1
Suction End Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55212
Zoro #
G9343681
UPC #
96361552128
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring B Quantity
1
Suction End Type
Flange
End 1 Type
P-Nut Fitting
Service Port Qty
1
Switch Service Port
w/o Switch Port
End 2 Type
Captured Dual O-Ring
Sve Port Low Side
Low Side
Component Type
Suction Line
Bracket
w/o Bracket
System Pressure
Low Pressure
Refrigerant Type
R134a
O-Ring A Quantity
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.