Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitsubishi Galant 98-94 Evaporator Core, 54643

  • Mfr # 54643

  • Zoro # G5840522


original price: $104.99
8% off
new price: $96.45
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Width
9.375 IN
Type
Plate & Fin
Material
Aluminum
Height
9.375 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54643
Zoro #
G5840522
UPC #
96361546431
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Width
9.375 IN
Height
9.375 IN
Depth
3.375 IN
Core Width Fraction
9-1/8 in
Core Depth Fraction
3-3/8 in
Core Height Fraction
9-3/8 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Female O-Ring
O-Ring C Quantity
1
O-Ring B Quantity
1
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.