
Mitsubishi Galant 99-Mirage 96-94-Monter Pressure Switch, 20975
Mfr # 20975
Zoro # G8880817
product price: $24.79
/eaKey Features
Type
Pressure
Color
Red
Material
Steel
Fitting Thread Size
3/8 in. x 24
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20975
Zoro #
G8880817
UPC #
96361209756
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8 in. x 24
Details
Type
Pressure
Color
Red
Material
Steel
Connector Shape
Rectangular
Item Included A Qty.
1
Mounting Location
System Mounted
Number of terminals
2
Connector Gender
Female
Operate Psi Low On
33
Fitting Gender
Male
Comp Open/closed
Open
Operate Psi Low Off
28
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.