
MITSUBISHI LANCER 05-03-MIRAGE 99
Mfr # 78492
Zoro # G902146773
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
MSC90C
Includes
Clutch Included
Type
Mitsubishi
Suction Port Type
O-Ring
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78492
Zoro #
G902146773
UPC #
96361784925
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 in
Details
Compressor Type
MSC90C
Includes
Clutch Included
Type
Mitsubishi
Suction Port Type
O-Ring
Oil Filled
Included
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.17 IN
Discharge Port Type
O-Ring
Switch Included
Heat Sensor
Refrigerant Type
R134a
Switch Type
Heat Switch
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.