Zoro Homepage

MITSUBISHI LANCER 07-02-OUTLANDER 06-03

  • Mfr # 76909

  • Zoro # G902145226


product price: $57.99
/ea

Key Features

Voltage
12
Material
Metal
Rotation
CW
Wheel Dia.
6.000 in
Motor Length
3.875 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76909
Zoro #
G902145226
UPC #
96361769090
Country of Origin
Unknown

Dimensions

Wheel Dia.
6.000 in
Motor Length
3.875 IN
Wheel Height
2.750 in
Motor Diameter
3.250 IN
Shaft Length
1.875 IN
Shaft Diameter
0.31 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Rotation
CW
Cage Wheel Included
w/ Wheel
Connector Gender
Female
Number of terminals
2
Vented
Vented
Connector Quantity
1
Flanged End
Yes
Mount Type
OE Mount
Terminal Type
Lead Wire

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.