Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitsubishi Montero 03-01 Cond Fan Assy, 75935

  • Mfr # 75935

  • Zoro # G9582950


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
15.5 in
Includes
Shroud Included
Material
Plastic / Metal
Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75935
Zoro #
G9582950
UPC #
96361759350
Country of Origin
Unknown

Dimensions

Height
15.5 in
Width
17.25 in

Details

Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Material
Plastic
Mount Location
Condenser Fan
Connector Gender
Female
Fan Quantity
1
Blade Type
Rigid
Terminal Quantity
2
Connector Shape
Rectangular
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 wire lead w/ Connector
Mount Type
OE mount
Terminal Gender
Male
Connector Quantity
1
Electrical Or Mechanical
Electrical

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.