Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitsubishi Montero 06-03 Fan Clutch, 46085

  • Mfr # 46085

  • Zoro # G5625957


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Thermal
Diameter
7.6 in
Height
3.72 in
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46085
Zoro #
G5625957
UPC #
96361460850
Country of Origin
Unknown

Dimensions

Diameter
7.6 in
Height
3.72 in
Mount Dia.
2.77 in
Pilot Depth
0.67 in
Pilot Dia.
0.95 in

Details

Material
Aluminum
Type
Thermal
Bolt Hole Quantity
4
Electronic Clutch
Non Electronic
Mounting Type
Flange
Mounting Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Bolt Quantity
4
Fan Bolt Circle
6.99 in
Distance From Clutch To Mounting Flange
2.89 IN
Clutch Type
A - 5" & 6" Import
Rotation
STD

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.