Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MITSUBISHI MONTERO SPORT 04-97

  • Mfr # 36772

  • Zoro # G302154514


product price: $68.15
/ea

Key Features

Type
Thermal
Material
Aluminum
Diameter
6.65 in
Overall Height
2.95 in
Pilot Depth
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36772
Zoro #
G302154514
UPC #
96361367722
Country of Origin
Unknown

Dimensions

Diameter
6.65 in
Overall Height
2.95 in
Pilot Depth
0.23 in
Pilot Dia.
.88 in
Clutch Maximum Diameter
6.65 IN
Mount Dia.
2.75 in

Details

Type
Thermal
Material
Aluminum
Bolt Quantity
Re-use 4 from O.E.
Distance From Clutch To Mounting Flange
2.28 in
Rotation
STD
Electronic Clutch
Non Electronic
Mounting Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Fan Bolt Circle
5.27 in
Bolt Hole Quantity
4
Mounting Type
Flange
Clutch Type
A - 5" & 6" Import

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.