Zoro Homepage

MITSUBISHI QS90 COMPRESSOR W CLUTCH

  • Mfr # 168486

  • Zoro # G302146762


original price: $365.99
9% off
new price: $329.99
/ea
Free Shipping & Returns

Key Features

Type
Mitsubishi
Includes
Clutch Included
Compressor Type
QS90
Coil Voltage
12 2H
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168486
Zoro #
G302146762
UPC #
96361624412
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.13 in

Details

Type
Mitsubishi
Includes
Clutch Included
Compressor Type
QS90
Coil Voltage
12 2H
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Terminal Type
Pin
Mounting Type
3 Tangent One on Rear Head
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.