
MITSU:NEW MSC105C W/CLUTCH
Mfr # 78494
Zoro # G802035771
original price: $311.99
5% off
new price: $294.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Mitsubishi
Compressor Type
MSC105C
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78494
Zoro #
G802035771
UPC #
96361784949
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.125 in
Details
Includes
Clutch Included
Type
Mitsubishi
Compressor Type
MSC105C
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Switch Included
Heat Sensor
O-Ring A Quantity
1
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Oil Filled
Included
Distance From Clutch To Mounting Flange
1.16 IN
Switch Type
Heat Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.