Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitsu:New Msc105C W/Clutch New Compressor, 78487

  • Mfr # 78487

  • Zoro # G5344426


original price: $308.99
6% off
new price: $288.99
/ea
Free Shipping & Returns

Key Features

Type
Mitsubishi
Compressor Type
MSC105C
Includes
Clutch Included
Switch Type
Heat Switch
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78487
Zoro #
G5344426
UPC #
96361784871
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.64 in

Details

Type
Mitsubishi
Compressor Type
MSC105C
Includes
Clutch Included
Switch Type
Heat Switch
O-Ring B Quantity
1
O-Ring A Quantity
1
Refrigerant Type
R134a
Switch Included
Heat Switch
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
2.94 IN
Terminal Type
Pin
Discharge Port Type
O-Ring
Pulley Belt Type
V-Belt
Coil Voltage
12 2H
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Suction Port Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.