
Mounting Kit Trans Mount Kit, 53018
Mfr # 53018
Zoro # G1633901
product price: $18.69
/eaKey Features
Width
12 in
Height
8 in
Type
Transmission
Includes
Included; Included
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53018
Zoro #
G1633901
UPC #
96361530188
Country of Origin
Unknown
Dimensions
Width
12 in
Height
8 in
Inside Diameter
0.344 IN
Hose Length
54 IN
Outlet Size
0.375 in
Details
Type
Transmission
Includes
Included; Included
Universal Fit
Yes
Attachment Fastener Type
Kit Componets
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.