Navistar 4000 Ser 08-01, 7000 Ser 08-03 Blower Motor, 75857

  • Mfr # 75857

  • Zoro # G1707429


original price: $188.99
10% off
new price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic
Flanged End
Yes
Shaft Diameter
0.31 IN
Vented
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75857
Zoro #
G1707429
UPC #
96361758575
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Length
4.06 IN
Wheel Dia.
6.000 in
Wheel Height
2.500 in
Shaft Length
2.000 IN
Motor Diameter
3.000 IN

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Flanged End
Yes
Vented
Vented
Mount Type
OE Mount
Number of terminals
2
Cage Wheel Included
w/ Wheel
Terminal Type
Lead Wire
Connector Gender
Female
Connector Quantity
1
Rotation
CW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.