Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Compressor, 168308

  • Mfr # 168308

  • Zoro # G500552211


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Compressor Type
VS18E
Includes
Clutch Included
Coil Voltage
12 2H
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168308
Zoro #
G500552211
UPC #
096361027633
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.06 in

Details

Type
Halla
Compressor Type
VS18E
Includes
Clutch Included
Coil Voltage
12 2H
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Distance From Clutch To Mounting Flange
2.84 IN
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Terminal Type
Pin
Electronic Control Valve
Yes
O-Ring B Quantity
1
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Oil Filled
Not Included

Description

Kia Sedona 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.