Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW COMPRESSOR W/CLUTCH

  • Mfr # 168318

  • Zoro # G502035569


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
6SEU14C
Mounting Type
3 Tangent One on Rear Head
Refrigerant Type
R-134a or R1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168318
Zoro #
G502035569
UPC #
96361092396
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.53 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
6SEU14C
Mounting Type
3 Tangent One on Rear Head
Refrigerant Type
R-134a or R1234yf
O-Ring C Quantity
1
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
O-Ring A Quantity
1
Terminal Type
Pin
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Oil Filled
Included
Electronic Control Valve
Yes
ECV Harness Connector
Compressor SE31F, Vehicle SE23M
O-Ring B Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.