Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Compressor W/Clutch, 168323

  • Mfr # 168323

  • Zoro # G5281992


original price: $480.99
9% off
new price: $432.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10SRE11C
Clutch Maximum Diameter
4.72 in
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168323
Zoro #
G5281992
UPC #
96361094314
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10SRE11C
O-Ring B Quantity
1
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Terminal Type
Pin
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.45 IN
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.