Zoro Homepage

New Compressor W/Clutch, 168360

  • Mfr # 168360

  • Zoro # G5275126


original price: $549.99
10% off
new price: $494.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
7SBU17C
Type
Nippondenso
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168360
Zoro #
G5275126
UPC #
96361092402
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.25 in

Details

Includes
Clutch Included
Compressor Type
7SBU17C
Type
Nippondenso
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
O-Ring B Quantity
1
Electronic Control Valve
Yes
Distance From Clutch To Mounting Flange
2.3 IN
Mounting Type
3 Tangent One on Rear Head
Refrigerant Type
R134a
Oil Filled
Included
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Terminal Type
Pin
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.