Zoro Homepage

New Compressor W/Clutch, 168372

  • Mfr # 168372

  • Zoro # G000551943


original price: $354.99
6% off
new price: $332.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10SRE11C
Includes
Clutch Included
Type
Nippondenso
O-Ring A Quantity
1
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168372
Zoro #
G000551943
UPC #
96361094321
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Compressor Type
10SRE11C
Includes
Clutch Included
Type
Nippondenso
O-Ring A Quantity
1
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Terminal Type
Pin
Distance From Clutch To Mounting Flange
3.000 IN
Oil Filled
Included
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead

Description

New Compressor W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.