Zoro Homepage

NEW COMPRESSOR WITH CLUTCH

  • Mfr # 168379

  • Zoro # G302146793


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
7SES17C
Type
Nippondenso
Clutch Maximum Diameter
4.33 in
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168379
Zoro #
G302146793
UPC #
96361113114
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Includes
Clutch Included
Compressor Type
7SES17C
Type
Nippondenso
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.64 IN
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Refrigerant Type
R-134a or R1234yf
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Oil Filled
Included
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Terminal Type
Pin
Mounting Type
3 Tangent One on Rear Head
O-Ring A Quantity
1
Electronic Control Valve
Yes
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.