Zoro Homepage

New Gm Cvc Compressor W/ Clutch, 98246

  • Mfr # 98246

  • Zoro # G5364629


original price: $449.99
10% off
new price: $404.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CVC
Type
GM
Includes
Clutch Included
Refrigerant Type
R134a
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98246
Zoro #
G5364629
UPC #
96361982468
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Compressor Type
CVC
Type
GM
Includes
Clutch Included
Refrigerant Type
R134a
O-Ring A Quantity
1
O-Ring B Quantity
1
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Electronic Control Valve
Yes
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Terminal Type
Pin
Mounting Type
3 Tangent One on Rear Head

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.