Zoro Homepage

NEW HANNON CMP01 COMPRESSOR W/ CLUTCH

  • Mfr # 168365

  • Zoro # G502146746


original price: $530.99
8% off
new price: $483.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CP01
Includes
Clutch Included
Type
Hannon
Coil Clock Position
1 Wire Lead
Refrigerant Type
R-134a or R1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168365
Zoro #
G502146746
UPC #
96361088719
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 in

Details

Compressor Type
CP01
Includes
Clutch Included
Type
Hannon
Coil Clock Position
1 Wire Lead
Refrigerant Type
R-134a or R1234yf
O-Ring B Quantity
1
Electronic Control Valve
Yes
Distance From Clutch To Mounting Flange
1.000 IN
Coil Voltage
12 2H
O-Ring A Quantity
1
Terminal Type
Pin
Mounting Type
Ear Mount
Oil Filled
Included
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Pulley Belt Type
Serpentine
ECV Harness Connector
Compressor SE05F, Vehicle SE22M

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.