Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Nippondenso 6Sas14C Comp W/ Cltch Compressor, 168300

  • Mfr # 168300

  • Zoro # G5282966


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
6SAS14C
Type
Nippondenso
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168300
Zoro #
G5282966
UPC #
96361091764
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.5 in

Details

Includes
Clutch Included
Compressor Type
6SAS14C
Type
Nippondenso
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.375 IN
Electronic Control Valve
Yes
Pulley Belt Type
Serpentine
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Terminal Type
Pin
Oil Filled
Included
O-Ring B Quantity
1
Mounting Type
3 Tangent One on Rear Head
Coil Voltage
12 2H
O-Ring A Quantity
1
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.