Zoro Homepage

New Sanden/Sankyo Pxc16 Comp W/ Cltch Compressor, 198500

  • Mfr # 198500

  • Zoro # G5276751


original price: $580.99
9% off
new price: $522.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
PXC16
Includes
Clutch Included
Type
Sanden
Coil Voltage
12 2H
ECV Harness Connector
Compressor SE31F, Vehicle SE31M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198500
Zoro #
G5276751
UPC #
96361086241
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.34 in

Details

Compressor Type
PXC16
Includes
Clutch Included
Type
Sanden
Coil Voltage
12 2H
ECV Harness Connector
Compressor SE31F, Vehicle SE31M
Refrigerant Type
R134a
Electronic Control Valve
Yes
Pulley Belt Type
Serpentine
Mounting Type
3 Tangent One on Rear Head
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
Distance From Clutch To Mounting Flange
0.75 IN
Oil Filled
Included
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.