Zoro Homepage

New Sanden/Sankyo Pxv16 Compressor W/ Cl

  • Mfr # 98563

  • Zoro # G500552013


original price: $505.99
9% off
new price: $455.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
PXV16
Type
Sanden/Sankyo
Includes
Clutch Included
O-Ring B Quantity
1
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98563
Zoro #
G500552013
UPC #
96361985636
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
PXV16
Type
Sanden/Sankyo
Includes
Clutch Included
O-Ring B Quantity
1
Terminal Type
Pin
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.23 IN
Refrigerant Type
R134a
O-Ring A Quantity
1
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
O-Ring

Description

New Sanden/Sankyo Pxv16 Compressor W/ Cl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.