Zoro Homepage

New Seiko Seiki Compressor W/ Clutch

  • Mfr # 68401

  • Zoro # G400552045


original price: $592.99
9% off
new price: $533.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
Seiko Seiki
Type
Seiko Seiki
Coil Voltage
12 2H
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68401
Zoro #
G400552045
UPC #
96361684010
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.78 in

Details

Includes
Clutch Included
Compressor Type
Seiko Seiki
Type
Seiko Seiki
Coil Voltage
12 2H
Terminal Type
Pin
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Oil Filled
Included
Coil Clock Position
1 Wire Lead

Description

New Seiko Seiki Compressor W/ Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.