Zoro Homepage

Nihon/Calsonic Cr08 Comp W/ Cltch Compressor, 58800

  • Mfr # 58800

  • Zoro # G5320188


original price: $485.99
5% off
new price: $457.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CR08
Type
Valeo
Includes
Clutch Included
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.91 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58800
Zoro #
G5320188
UPC #
96361093140
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.25 in

Details

Compressor Type
CR08
Type
Valeo
Includes
Clutch Included
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.91 IN
Oil Filled
Not Included
O-Ring A Quantity
1
Mounting Type
3 Tangent One on Rear Head
Compatible Refrigerant Oil Type
PAG 100
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Terminal Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.