
Nippondenso 6Seu14 Comp W/ Cltch
Mfr # 168368
Zoro # G800558159
product price: $563.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Compressor Type
6SEU14
Includes
Clutch Included
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168368
Zoro #
G800558159
UPC #
96361090477
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.33 in
Details
Type
Nippondenso
Compressor Type
6SEU14
Includes
Clutch Included
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Oil Filled
Included
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
0.06 IN
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Refrigerant Type
R134a
Mounting Type
Ear Mount
Terminal Type
Pin
Coil Clock Position
1 Wire Lead
Electronic Control Valve
Yes
Description
Nippondenso 6Seu14 Comp W/ Cltch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.